Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHP32E225X6 Eaton Load Centers, CH PON LC, 225A, CONV W/ LUGS, 32SP
MFG Item Number
CHP32E225X6
CHP32E225X6 Eaton Load Centers, CH PON LC, 225A, CONV W/ LUGS, 32SP
MFG Item Number
CHP32E225X6
This item cannot be canceled or returned
Description
CH PON LC, 225A, CONV W/ LUGS, 32SP
Specifications
Specifications
| Manufacturer Part Number |
CHP32E225X6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH 3/4-inEaton CH loadcenter, 225A, convertible w/ lugs, 32 spaces |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
225 A |
| Number of Circuits |
64 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CHP32E225X6
Eaton Load Centers