Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHP32L150X5 Eaton Load Centers, CH PON Loadcenter, 150A, MLO, 32 Spaces
MFG Item Number
CHP32L150X5
CHP32L150X5 Eaton Load Centers, CH PON Loadcenter, 150A, MLO, 32 Spaces
MFG Item Number
CHP32L150X5
This item cannot be canceled or returned
Description
CH PON Loadcenter, 150A, MLO, 32 Spaces
Specifications
Specifications
| Manufacturer Part Number |
CHP32L150X5 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH main lug loadcenters, PON, CH, 150 A, X5, Copper, , NEMA 1 indoor, Steel, 25 kAIC, 64, 32, 3, Single-phase, 120/240 V, 4 AWG-300 kcmil |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
150 A |
| Number of Circuits |
64 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CHP32L150X5
Eaton Load Centers