Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHP32N225X6 Eaton Load Centers, CH PON LC, 225A, CONV, 32SP
MFG Item Number
CHP32N225X6
CHP32N225X6 Eaton Load Centers, CH PON LC, 225A, CONV, 32SP
MFG Item Number
CHP32N225X6
This item cannot be canceled or returned
Description
CH PON LC, 225A, CONV, 32SP
Specifications
Specifications
| Manufacturer Part Number |
CHP32N225X6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH plug-on neutral loadcenter, 225A, convertible, 32 spaces |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
225 A |
| Number of Circuits |
64 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CHP32N225X6
Eaton Load Centers