Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHP42B200 Eaton Load Centers, CH PON LC, 200A, MB, 42SP
MFG Item Number
CHP42B200
CHP42B200 Eaton Load Centers, CH PON LC, 200A, MB, 42SP
MFG Item Number
CHP42B200
This item cannot be canceled or returned
Description
CH PON LC, 200A, MB, 42SP
Specifications
Specifications
| Manufacturer Part Number |
CHP42B200 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH main breaker loadcenters,PON,Main breaker,200 A,X7,Copper,Cover included,NEMA 1 indoor,Metallic,25 kAIC,CSR,84,42,Three-wire,Single-phase,2/0 AWG-300 kcmil,120/240 V |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Number of Circuits |
84 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CHP42B200
Eaton Load Centers