Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHP42N225R Eaton Load Centers, CH PON LC, 225A, CONV, 42SP, N3R
MFG Item Number
CHP42N225R
CHP42N225R Eaton Load Centers, CH PON LC, 225A, CONV, 42SP, N3R
MFG Item Number
CHP42N225R
This item cannot be canceled or returned
Description
CH PON LC, 225A, CONV, 42SP, N3R
Specifications
Specifications
| Manufacturer Part Number |
CHP42N225R |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH plug-on neutral loadcenter, 225A, convertible, 42 spaces, NEMA 3R |
| Current Rating |
225 A |
| Number of Circuits |
84 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CHP42N225R
Eaton Load Centers