Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHP60E225X9 Eaton Load Centers, CH PON LC, 225A, CONV, LUGS INST, 60SP
MFG Item Number
CHP60E225X9
CHP60E225X9 Eaton Load Centers, CH PON LC, 225A, CONV, LUGS INST, 60SP
MFG Item Number
CHP60E225X9
This item cannot be canceled or returned
Description
CH PON LC, 225A, CONV, LUGS INST, 60SP
Specifications
Specifications
| Manufacturer Part Number |
CHP60E225X9 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH PON 3/4-inEaton CH loadcenter, 225A, convertible, lugs inst, 60 spaces |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
225 A |
| Number of Circuits |
60 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CHP60E225X9
Eaton Load Centers