Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHPT-24.5
24 PL SRFC MT BS 2 LV 3/4in.NPT
MFG Item Number
CHPT-24.5
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
24 PL SRFC MT BS 2 LV 3/4in.NPT
Specifications
Specifications
| Manufacturer Part Number |
CHPT-24.5 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
24 PL SRFC MT BS 2 LV 3/4in.NPT |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
NPT 3/4 |
| Enclosure |
Base/Two-Sided |
| Approvals |
CE, cURus |
| Net Weight |
0.835 lbs |
| Gross Weight |
0.835 lbs |
CHPT-24.5
ILME Plugs & Receptacles