Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders
CHPV141IU
Eaton's Bussmann series Fuseblocks & Holders
1P 14x51 PV Neon Indicator Fuse Holder
MFG Item Number
CHPV141IU
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
1P 14x51 PV Neon Indicator Fuse Holder
Specifications
Specifications
| Manufacturer Part Number |
CHPV141IU |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Fuse-holder, high speed, 32 A, DC 1500 V, 14 x 51 mm, 1P, IEC, UL, Neon indicator |
| Current Rating |
50 A |
| Voltage |
1,500 V |
| Poles |
1 |
| Fuse Type |
Photovoltaic |
| Mounting |
DIN Rail |
| Trip Indicator |
Yes |
| Reinforced |
No |
| Enclosed |
Yes |
| Approvals |
UL |
| Net Weight |
0.2495 lbs |
| Gross Weight |
0.2495 lbs |
CHPV141IU
Eaton's Bussmann series Fuseblocks & Holders