CHPV1IU
Eaton's Bussmann series Fuseblocks & Holders, CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CHPV1IU Eaton's Bussmann series Fuseblocks & Holders, CH Series, Photovoltiac fuse holder

MFG Item Number
CHPV1IU

CHPV1IU Eaton's Bussmann series Fuseblocks & Holders, CH Series, Photovoltiac fuse holder

MFG Item Number
CHPV1IU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Fuseblocks & Holders, CH Series
Item #
CHPV1IU
Photovoltiac fuse holder

CH Series Information

  • 30~50 Amps
  • 600~750 Volts
  • 1~4 Poles
  • DIN Rail Mount
  • Screw Terminals
Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.

  • Optional Trip Indicator
  • CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses

Videos

Specifications

Specifications
Manufacturer Part Number CHPV1IU
Manufacturer Eaton's Bussmann series
Product Series CH
Family Series Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description Eaton Bussmann series CHPV photovoltaic fuse block, Eaton Bussmann series Photovoltiac Fuse Holder, 1000 Vdc, 30A, Modular, Single-pole - CHPV1IU
Current Rating 30 A
Voltage 1,000 V
Poles 1
Fuse Type Class CC
Class CC
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CCC, CSA, IEC, UL
Net Weight 0.22 lbs
Gross Weight 0.22 lbs