Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CHPX0AS Eaton Enclosures, CH PON SURFACE CVR FOR LCS 125A BOX X0

MFG Item Number
CHPX0AS

CHPX0AS Eaton Enclosures, CH PON SURFACE CVR FOR LCS 125A BOX X0

MFG Item Number
CHPX0AS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
CHPX0AS
CH PON SURFACE CVR FOR LCS 125A BOX X0

Series Information

Specifications

Specifications
Manufacturer Part Number CHPX0AS
Manufacturer Eaton
Family Series Eaton Enclosures
Description Eaton CH Indoor Combination Cover,Surface or flush universalapplications,Type CH indoor combination cover,125 A,X0,Sandlewood,NEMA 1,CH,Surface, flush,12 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Accessory Type Cover
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs