Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHPX5LF
CH PON FLUSH CVR FOR 225A MLO LC, X5
This item cannot be canceled or returned
Description
CH PON FLUSH CVR FOR 225A MLO LC, X5
Specifications
Specifications
| Manufacturer Part Number |
CHPX5LF |
| Manufacturer |
Eaton |
| Family Series |
Eaton Enclosures |
| Description |
Eaton CH Flush Cover,Flush-mountapplications,Type CH flush cover,150 A,X5,Sandlewood,NEMA 1,CH,Flush,32 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V |
| Accessory Type |
Cover |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |