Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CHPX6LS Eaton Enclosures, CH PON SURFACE CVR FOR 225A MLO LC, X6

MFG Item Number
CHPX6LS

CHPX6LS Eaton Enclosures, CH PON SURFACE CVR FOR 225A MLO LC, X6

MFG Item Number
CHPX6LS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
CHPX6LS
CH PON SURFACE CVR FOR 225A MLO LC, X6

Series Information

Specifications

Specifications
Manufacturer Part Number CHPX6LS
Manufacturer Eaton
Family Series Eaton Enclosures
Description Eaton CH Surface Cover,Type CH surface cover,225 A,X6,Sandlewood,34 in,15 in,NEMA 1,Steel,CH,Surface,Single-pole,32 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Accessory Type Cover
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs