Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHPX7BS
CH PON SURFACE CVR FOR 200A MB LC, X7
This item cannot be canceled or returned
Description
CH PON SURFACE CVR FOR 200A MB LC, X7
Specifications
Specifications
| Manufacturer Part Number |
CHPX7BS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Enclosures |
| Description |
Eaton CH Surface Cover,Surface or flush universalapplications,Type CH surface cover,225 A,X7,Sandlewood,NEMA 1,CH,Surface, flush,42 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V |
| Accessory Type |
Cover |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |