Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHPX9NF
CH PON FLUSH CVR FOR 200A CONV LC, X9
This item cannot be canceled or returned
Description
CH PON FLUSH CVR FOR 200A CONV LC, X9
Specifications
Specifications
| Manufacturer Part Number |
CHPX9NF |
| Manufacturer |
Eaton |
| Family Series |
Eaton Enclosures |
| Description |
Eaton CH Indoor Combination Cover,Flush-mountapplications,Type CH indoor combination cover,225 A,X9,Sandlewood,NEMA 1,CH,Flush,60 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V |
| Accessory Type |
Cover |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |