Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHQ215 Eaton Circuit Breakers, CHQ Classified 15A/2 Pole 120/240V 10K
CHQ215 Eaton Circuit Breakers, CHQ Classified 15A/2 Pole 120/240V 10K
This item cannot be canceled or returned
Description
CHQ Classified 15A/2 Pole 120/240V 10K
Specifications
Specifications
| Manufacturer Part Number |
CHQ215 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
3/4 Thermal magnetic circuit breakers,Type CHQ 3/4-Inch classified replacement breaker,15 A,10 kAIC,Two-pole,120/240V,CHQ,Common breaker trip,1 14-8 AWG, 2 14-10 AWG Cu/Al,CHQ,Type CH Loadcenters |
| Poles |
2 |
| Current Rating |
15 A |
| Max Voltage |
120 VAC, 240 VAC |
| Mounting |
Plug On |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
CHQ215
Eaton Circuit Breakers