Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CHQ220 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Circuit Breakers |
| Description | Type CHQ Classified Breaker 20A/2 Pole 120/240V 10K |
| Poles | 2 |
| Current Rating | 20 A |
| Max Voltage | 120 VAC, 240 VAC |
| Mounting | Plug On |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.6 lbs |