Series Information
| Manufacturer Part Number | CHQ240 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Circuit Breakers |
| Description | 3/4 Thermal magnetic circuit breakers,Type CHQ 3/4-Inch classified replacement breaker clamshell pack,Ground fault,40 A,10 kAIC,Two-pole,120/240V,CHQ,Common breaker trip,1 14-8 AWG, 2 14-10 AWG Cu/Al,Q30,CHQ,Type CH Loadcenters |
| Poles | 2 |
| Current Rating | 40 A |
| Max Voltage | 120 VAC, 240 VAC |
| Mounting | Plug On |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.6 lbs |