Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CHRDG9N9NS Eaton Load Centers, POP MTR RL SURF 1 TL NEMA L14-30R W/GF
MFG Item Number
CHRDG9N9NS
CHRDG9N9NS Eaton Load Centers, POP MTR RL SURF 1 TL NEMA L14-30R W/GF
MFG Item Number
CHRDG9N9NS
This item cannot be canceled or returned
Description
POP MTR RL SURF 1 TL NEMA L14-30R W/GF
Specifications
Specifications
Manufacturer Part Number
CHRDG9N9NS
Manufacturer
Eaton
Family Series
Eaton Load Centers
Description
Eaton pedestal mount metered, Top, Surface, Circuits: 4, Weather-resist and tamper resist center and right receptacle, Center: NEMA 5-20R2GFI WR TR, Left: NEMA L14-30R, Right: NEMA 5-20R2GFI WR TR, Ringless
Current Rating
30 A
Number of Circuits
4
Approvals
UL
Net Weight
0 lbs
Gross Weight
0 lbs
CHRDG9N9NS
Eaton Load Centers