CHS Series Information
| Manufacturer Part Number | CHS38 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | CHS |
| Family Series | Thomas & Betts Shrink Tubing, CHS Series |
| Description | Thin-Wall Heat-Shrinkable Tubing for Cable Range 8 - 6 AWG, Expanded Diameter 0.38 inch, Reel of 50 Feet, rated for 600 Volt, 125 degrees C, Material: Polyvinyl Chloride, Clear |
| Shape | Straight Tube |
| Nom. Inner Diameter (in) | 3/8 " |
| Length | 50 ' |
| Color | Clear |
| Number of Pieces | 1 |
| Shrink Ratio | 2:1 |
| Adhesive | No |
| Adhesive Lining | No |
| Recovery Temperature | 257 °F |
| Operating Temperature | -22-221 °F |
| Approvals | CSA, UL |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.6 lbs |