CHSF Series Information
| Manufacturer Part Number | CHSF-250 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | CHSF |
| Family Series | Eaton's Bussmann series Fuses, CHSF Series |
| Description | Eaton Bussmann series CHSF high speed fuse, 500 Vac, 500 Vdc, 250A, 200 kAIC, Non Indicating, High speed fuse, Bolt-on |
| Fuse Type | Semiconductor |
| Current Rating | 250 A |
| AC Voltage | 500 VAC |
| DC Voltage | 500 VDC |
| Characteristic | Very Fast Acting |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |