Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CHSPT2SURGE Eaton Surge Protective Devices (SPDs), 1PH; UL1449 3RD EDITION; TYPE 2 SPD
MFG Item Number
CHSPT2SURGE
CHSPT2SURGE Eaton Surge Protective Devices (SPDs), 1PH; UL1449 3RD EDITION; TYPE 2 SPD
MFG Item Number
CHSPT2SURGE
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
1PH; UL1449 3RD EDITION; TYPE 2 SPD
Specifications
Specifications
Manufacturer Part Number
CHSPT2SURGE
Manufacturer
Eaton
Family Series
Eaton Surge Protective Devices (SPDs)
Description
Eaton SPD Type 2 CHSP Service Entrance Surge Protection, 120/240V line, 150V L-N, 300V L-L MCOV, 700V L-N, 1200V L-L, 900V N-G, 700V L-G VPR, 22 kA SCCR, NEMA 4, Single-phase, 60 Hz, 5 kA nominal current discharge, 36 kA surge current
Net Weight
0 lbs
Gross Weight
3 lbs
CHSPT2SURGE
Eaton Surge Protective Devices (SPDs)