Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHT214-9WC Blackburn, a T & B Brand Terminals, CHT Series, CU HTAP W/CVR 2-6 BRNCH2-6 BRN
MFG Item Number
CHT214-9WC
CHT214-9WC Blackburn, a T & B Brand Terminals, CHT Series, CU HTAP W/CVR 2-6 BRNCH2-6 BRN
MFG Item Number
CHT214-9WC
This item cannot be canceled or returned
Description
CU HTAP W/CVR 2-6 BRNCH2-6 BRN
- Connectors for Copper Conductor
- 600V Applications
- UL and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
CHT214-9WC |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
CHT |
| Family Series |
Blackburn, a T & B Brand Terminals, CHT Series |
| Description |
Copper H-Tap with HTC40 cover for Wire Range Main: 2-6 Str/Sol 2-8 Flex, Branch 2-6 Str/Sol 2-8 Flex, Brown 71R |
| Terminal Type |
H-Tap |
| Wire Size Range |
6-2 AWG |
| Insulated |
Non-Insulated |
| Color |
Brown |
| Material |
Copper |
| Plating Material |
Tin |
| Approvals |
CSA, UL |
| Comments |
HTC40 Cover |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.36 lbs |
CHT214-9WC
Blackburn, a T & B Brand Terminals, CHT Series