CHT25014-7
Blackburn, a T & B Brand Terminals, CHT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CHT25014-7 Blackburn, a T & B Brand Terminals, CHT Series, CU HTAP MAIN250-2 BRNCH2-6 PUR

MFG Item Number
CHT25014-7

CHT25014-7 Blackburn, a T & B Brand Terminals, CHT Series, CU HTAP MAIN250-2 BRNCH2-6 PUR

MFG Item Number
CHT25014-7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CHT Series
Item #
CHT25014-7
CU HTAP MAIN250-2 BRNCH2-6 PUR

CHT Series Information

  • Connectors for Copper Conductor
  • 600V Applications
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number CHT25014-7
Manufacturer Blackburn, a T & B Brand
Product Series CHT
Family Series Blackburn, a T & B Brand Terminals, CHT Series
Description Copper H-Tap for Wire Range Main: 250-2 4/0-2 Flex, Branch 2-6 Str/Sol 2-8 Flex, Purple 80R
Terminal Type H-Tap
Wire Size Range 2 AWG-250 kcmil
Insulated Non-Insulated
Color Purple
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.24 lbs
Gross Weight 0.24 lbs