Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHU1G9N1GPXTZ Eaton Load Centers, POP UM PED 6CKT EXT 50/20/50
MFG Item Number
CHU1G9N1GPXTZ
CHU1G9N1GPXTZ Eaton Load Centers, POP UM PED 6CKT EXT 50/20/50
MFG Item Number
CHU1G9N1GPXTZ
This item cannot be canceled or returned
Description
POP UM PED 6CKT EXT 50/20/50
Specifications
Specifications
| Manufacturer Part Number |
CHU1G9N1GPXTZ |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton pedestal mount unmetered, Factory install ped. ext. w/ lay-in ground lug, Unmetered, 50A, 20A, 50A, GF, Non-GF, Ground fault, Top, Pedestal, Circuits: 6, NEMA 14-50R, NEMA 5-20R2GFI3, NEMA 14-50R, 4, 3, 4, 125/250V, 125V, 125/250V |
| Current Rating |
50 A |
| Number of Circuits |
6 |
| Approvals |
UL |
| Comments |
Unmetered |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CHU1G9N1GPXTZ
Eaton Load Centers