Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHU1N4N4NS Eaton Load Centers, POP: Unmtrd; NEMA14-50R,BR250
MFG Item Number
CHU1N4N4NS
CHU1N4N4NS Eaton Load Centers, POP: Unmtrd; NEMA14-50R,BR250
MFG Item Number
CHU1N4N4NS
This item cannot be canceled or returned
Description
POP: Unmtrd; NEMA14-50R,BR250
Specifications
Specifications
| Manufacturer Part Number |
CHU1N4N4NS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton pedestal mount unmetered, Unmetered, 50A, 30A, 30A, Non-ground fault, Non-ground fault, Non-ground fault, Top, Surface, Circuits: 4, NEMA 14-50R, NEMA TT-30R, NEMA TT-30R, 4, 3, 3, 125/250V, 125V, 125V |
| Current Rating |
50 A |
| Number of Circuits |
4 |
| Approvals |
UL |
| Comments |
Unmetered |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
CHU1N4N4NS
Eaton Load Centers