Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHU1N4NP Eaton Load Centers, UNMETERED PED POP 1 14-50R 1 TT-30R
CHU1N4NP Eaton Load Centers, UNMETERED PED POP 1 14-50R 1 TT-30R
This item cannot be canceled or returned
Description
UNMETERED PED POP 1 14-50R 1 TT-30R
Specifications
Specifications
| Manufacturer Part Number |
CHU1N4NP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton pedestal mount unmetered, Unmetered, 50A, 30A, None, Non-ground fault, Non-ground fault, None, Top, Pedestal, Circuits: 4, NEMA 14-50R, NEMA TT-30R, None, 4, 3, 0, 125/250V, 125V, None |
| Current Rating |
50 A |
| Number of Circuits |
4 |
| Approvals |
UL |
| Comments |
Unmetered |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |
CHU1N4NP
Eaton Load Centers