Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CHU1N9N4NP Eaton Load Centers, POP, UM, PEDESTAL 50/20/30
MFG Item Number
CHU1N9N4NP
CHU1N9N4NP Eaton Load Centers, POP, UM, PEDESTAL 50/20/30
MFG Item Number
CHU1N9N4NP
This item cannot be canceled or returned
Description
POP, UM, PEDESTAL 50/20/30
Specifications
Specifications
Manufacturer Part Number
CHU1N9N4NP
Manufacturer
Eaton
Family Series
Eaton Load Centers
Description
Eaton pedestal mount unmetered, Water and tamper resistant center receptacle, Unmetered, 50A, 20A, 30A, Non-GF, Non-GF, Non-ground fault, Top, Pedestal, Circuits: 4, NEMA 14-50R, NEMA 5-20R2GF, NEMA TT-30R, 4, 3, 3, 125/250V, 125V, 125V
Current Rating
50 A
Number of Circuits
4
Approvals
UL
Comments
Unmetered
Net Weight
35 lbs
Gross Weight
35 lbs
CHU1N9N4NP
Eaton Load Centers