Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CHU1N9N4NPL Eaton Load Centers, POP UM PED LIGHT 50/20/30
MFG Item Number
CHU1N9N4NPL
CHU1N9N4NPL Eaton Load Centers, POP UM PED LIGHT 50/20/30
MFG Item Number
CHU1N9N4NPL
This item cannot be canceled or returned
Description
POP UM PED LIGHT 50/20/30
Specifications
Specifications
Manufacturer Part Number
CHU1N9N4NPL
Manufacturer
Eaton
Family Series
Eaton Load Centers
Description
Eaton Temporary Power/RV Park Pedestal, Unmetered POP, Four-circuit, Pedestal mount, Top feed, Receptacle type Left: NEMA 14-50R Non-GF, Center: NEMA 5-20R2GFI tamper/weather resistant Non-GF, Right: NEMA TT-30R Non-GF, Lighted
Current Rating
50 A
Number of Circuits
4
Approvals
UL
Comments
Unmetered
Net Weight
0 lbs
Gross Weight
0 lbs
CHU1N9N4NPL
Eaton Load Centers