Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHU1N9N4NSL Eaton Load Centers, POP UM LIGHT 50/20/30, SURF MOUNT
MFG Item Number
CHU1N9N4NSL
CHU1N9N4NSL Eaton Load Centers, POP UM LIGHT 50/20/30, SURF MOUNT
MFG Item Number
CHU1N9N4NSL
This item cannot be canceled or returned
Description
POP UM LIGHT 50/20/30, SURF MOUNT
Specifications
Specifications
| Manufacturer Part Number |
CHU1N9N4NSL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton pedestal mount unmetered, POP UM LIGHT 50/20/30 14-50R, 5-20R2GFI WR TR, TT-30R |
| Current Rating |
50 A |
| Approvals |
UL |
| Comments |
Unmetered |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CHU1N9N4NSL
Eaton Load Centers