Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CHU224MTBLB

Eaton Load Centers

CHU224MTBLB

Eaton Load Centers
200A,safe skt 4 jaw,UG w/prov 200A brkr
MFG Item Number
CHU224MTBLB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
CHU224MTBLB
200A,safe skt 4 jaw,UG w/prov 200A brkr

Series Information

Specifications

Specifications
Manufacturer Part Number CHU224MTBLB
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton pedestal mount unmetered, Unmetered, 200A, Underground, Provisions, Back-to-back pedestal, Four-jaw, Three-wire, Single-phase, Ring, Type CH breakers, 120/240V, 6 AWG-250 kcmil
Voltage 120 VAC, 240 VAC
Current Rating 200 A
Approvals UL
Comments Unmetered
Net Weight 40 lbs
Gross Weight 40 lbs