Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CHU224MTBP Eaton Load Centers, 200A,1ph,3W,UG,safe skt w/200A pull out

MFG Item Number
CHU224MTBP

CHU224MTBP Eaton Load Centers, 200A,1ph,3W,UG,safe skt w/200A pull out

MFG Item Number
CHU224MTBP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
CHU224MTBP
200A,1ph,3W,UG,safe skt w/200A pull out

Series Information

Specifications

Specifications
Manufacturer Part Number CHU224MTBP
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton pedestal mount unmetered, Unmetered, With T-Fuse switch, 200A, Underground, Pedestal, Four-jaw, Three-wire, Single-phase, 200A, Ring, 120/240V, 6 AWG-250 kcmil
Voltage 120 VAC, 240 VAC
Current Rating 200 A
Approvals UL
Comments Unmetered
Net Weight 30 lbs
Gross Weight 30 lbs