Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHU227MTBHMS15 Eaton Load Centers, 200A,3ph,7jaw,UG,safe skt w/3P 200A main
MFG Item Number
CHU227MTBHMS15
CHU227MTBHMS15 Eaton Load Centers, 200A,3ph,7jaw,UG,safe skt w/3P 200A main
MFG Item Number
CHU227MTBHMS15
This item cannot be canceled or returned
Description
200A,3ph,7jaw,UG,safe skt w/3P 200A main
Specifications
Specifications
| Manufacturer Part Number |
CHU227MTBHMS15 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton pedestal mount unmetered, Unmetered, 200A, Underground, 25 kAIC, JD3200, Surface, Seven-jaw, Four-wire, Three-phase, Ring, Type CH breakers, 480/277V, 6 AWG-250 kcmil |
| Voltage |
277 VAC, 480 VAC |
| Current Rating |
200 A |
| Approvals |
UL |
| Comments |
Unmetered |
| Net Weight |
51 lbs |
| Gross Weight |
51 lbs |
CHU227MTBHMS15
Eaton Load Centers