Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHU2G2GKGS Eaton Load Centers, POP UM SURF 25-20R2 WR/16-20R2 WR
MFG Item Number
CHU2G2GKGS
CHU2G2GKGS Eaton Load Centers, POP UM SURF 25-20R2 WR/16-20R2 WR
MFG Item Number
CHU2G2GKGS
This item cannot be canceled or returned
Description
POP UM SURF 25-20R2 WR/16-20R2 WR
Specifications
Specifications
| Manufacturer Part Number |
CHU2G2GKGS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton pedestal mount unmetered, Unmetered, 20A, 20A, 20A, Ground fault, Ground fault, Ground fault, Top, Surface, Circuits: 4, NEMA 5-20R2 2, NEMA 5-20R22 WR, NEMA 6-20R22 WR, 3, 3, 3, 125V, 125V, 250V |
| Current Rating |
20 A |
| Number of Circuits |
4 |
| Approvals |
UL |
| Comments |
Unmetered |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CHU2G2GKGS
Eaton Load Centers