Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CHU2M2RPSS Eaton Load Centers, 200A meter main, UG, stainless steel

MFG Item Number
CHU2M2RPSS

CHU2M2RPSS Eaton Load Centers, 200A meter main, UG, stainless steel

MFG Item Number
CHU2M2RPSS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
CHU2M2RPSS
200A meter main, UG, stainless steel

Series Information

Specifications

Specifications
Manufacturer Part Number CHU2M2RPSS
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton pedestal mount unmetered, Socket, Stainless steel, Top
Current Rating 200 A
Approvals UL
Net Weight 16 lbs
Gross Weight 16 lbs