Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHU3NS
POP: Unmtrd NEMA 14-30R,BR230 Surf MNT
This item cannot be canceled or returned
Description
POP: Unmtrd NEMA 14-30R,BR230 Surf MNT
Specifications
Specifications
| Manufacturer Part Number |
CHU3NS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton pedestal mount unmetered, Unmetered, 30A, None, None, Non-ground fault, None, None, Top, Surface, Circuits: 4, NEMA 14-30R, None, None, 4, 0, 0, 125/250V, None, None |
| Current Rating |
30 A |
| Number of Circuits |
4 |
| Approvals |
UL |
| Comments |
Unmetered |
| Net Weight |
8.2 lbs |
| Gross Weight |
8.25 lbs |
CHU3NS
Eaton Load Centers