Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHU4N4NB Eaton Load Centers, Unmtrd POP,Back-to-Back,w/2 TT-30R
CHU4N4NB Eaton Load Centers, Unmtrd POP,Back-to-Back,w/2 TT-30R
This item cannot be canceled or returned
Description
Unmtrd POP,Back-to-Back,w/2 TT-30R
Specifications
Specifications
| Manufacturer Part Number |
CHU4N4NB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton pedestal mount unmetered, Unmetered, 30A, 30A, None, Non-ground fault, Non-ground fault, None, Top, Back-to-back pedestal, Circuits: 4, NEMA TT-30R, NEMA TT-30R, None, 3, 3, 0, 125V, 125V, None |
| Current Rating |
30 A |
| Number of Circuits |
4 |
| Approvals |
UL |
| Comments |
Unmetered |
| Net Weight |
50 lbs |
| Gross Weight |
50 lbs |
CHU4N4NB
Eaton Load Centers