Series Information
| Manufacturer Part Number | CHU4N9NS |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Load Centers |
| Description | Eaton pedestal mount unmetered, Water and tamper resistant center receptacle, Unmetered, 30A, 20A, None, Non-ground fault, Non-ground fault, None, Top, Surface, Circuits: 4, NEMA TT-30R, NEMA 5-20R2GFI 3, None, 3, 3, 0, 125V, 125V, None |
| Current Rating | 30 A |
| Number of Circuits | 4 |
| Approvals | UL |
| Comments | Unmetered |
| Net Weight | 15 lbs |
| Gross Weight | 15 lbs |