CHU930-12BT-001
BEI Sensors Encoders, CHU9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CHU930-12BT-001 BEI Sensors Encoders, CHU9 Series, Encoder, Single Turn, 90mm, Hollow

MFG Item Number
CHU930-12BT-001

CHU930-12BT-001 BEI Sensors Encoders, CHU9 Series, Encoder, Single Turn, 90mm, Hollow

MFG Item Number
CHU930-12BT-001
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Encoders, CHU9 Series
Item #
CHU930-12BT-001
Encoder, Single Turn, 90mm, Hollow

CHU9 Series Information

Specifications

Specifications
Manufacturer Part Number CHU930-12BT-001
Manufacturer BEI Sensors
Product Series CHU9
Family Series BEI Sensors Encoders, CHU9 Series
Description Encoder, Single Turn, 90mm, Hollow Shaft, 30mm, 11-30VDC Push-Pull Binary, Aluminum Body
Shaft/Bore Size 30 mm
Shaft Type Thru-Bore
Input Voltage 5-30 VDC
Bearings Yes
Operating Temperature -20-90 °C
Protection Rating IP65
Approvals CE
Net Weight 1.49 lbs
Gross Weight 2.225 lbs