Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHU9N9N9N9NB Eaton Load Centers, POP UM PED BB 20/20/20/20
MFG Item Number
CHU9N9N9N9NB
CHU9N9N9N9NB Eaton Load Centers, POP UM PED BB 20/20/20/20
MFG Item Number
CHU9N9N9N9NB
This item cannot be canceled or returned
Description
POP UM PED BB 20/20/20/20
Specifications
Specifications
| Manufacturer Part Number |
CHU9N9N9N9NB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton pedestal, Back to back mount, Unmetered, 4 circuit, Top feed, Receptacles: 4 NEMA 5-20R2GFI20A Weather-resistant/tamper resistant non-GF |
| Current Rating |
20 A |
| Number of Circuits |
4 |
| Approvals |
UL |
| Comments |
Unmetered |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CHU9N9N9N9NB
Eaton Load Centers