Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHU9N9NS Eaton Load Centers, POP,RINGLESS,2 5-20R2GFI recept,Surf
CHU9N9NS Eaton Load Centers, POP,RINGLESS,2 5-20R2GFI recept,Surf
This item cannot be canceled or returned
Description
POP,RINGLESS,2 5-20R2GFI recept,Surf
Specifications
Specifications
| Manufacturer Part Number |
CHU9N9NS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton pedestal mount unmetered, Water and tamper resistant left/center receptacle, Unmetered, 20A, 20A, None, Non-GF, Non-ground fault, None, Top, Surface, Circuits: 4, NEMA 5-20R2GFI3, NEMA 5-20R2GFI3, None, 3, 3, 0, 125V, 125V, None |
| Current Rating |
20 A |
| Number of Circuits |
4 |
| Approvals |
UL |
| Comments |
Unmetered |
| Net Weight |
15 lbs |
| Gross Weight |
15 lbs |
CHU9N9NS
Eaton Load Centers