Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHU9NPXL Eaton Load Centers, POP,UM,5-20R2GFI WRTR,PED,6 CKT,LIGHT
CHU9NPXL Eaton Load Centers, POP,UM,5-20R2GFI WRTR,PED,6 CKT,LIGHT
This item cannot be canceled or returned
Description
POP,UM,5-20R2GFI WRTR,PED,6 CKT,LIGHT
Specifications
Specifications
| Manufacturer Part Number |
CHU9NPXL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton pedestal mount unmetered, Lighted, Water and tamper resistant left receptacle, Unmetered, 20A, None, None, Non-ground fault, None, None, Top, Pedestal, Circuits: 6, NEMA 5-20R2GFI3, None, None, 3, 0, 0, 125V, None, None |
| Current Rating |
20 A |
| Number of Circuits |
6 |
| Approvals |
UL |
| Comments |
Unmetered |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CHU9NPXL
Eaton Load Centers