Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHUFG9NPTZ Eaton Load Centers, POP UM PED EXT 30/20
MFG Item Number
CHUFG9NPTZ
CHUFG9NPTZ Eaton Load Centers, POP UM PED EXT 30/20
MFG Item Number
CHUFG9NPTZ
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CHUFG9NPTZ |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton pedestal mount unmetered, Factory install ped. ext. w/ lay-in ground lug, Unmetered, 30A, 20A, None, ground fault, Non-ground fault, None, Top, Pedestal, Circuits: 4, NEMA L5-30R, NEMA 5-20R2GFI3, None, 3, 3, 0, 125V, 125V, None |
| Current Rating |
30 A |
| Number of Circuits |
6 |
| Approvals |
UL |
| Comments |
Unmetered |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CHUFG9NPTZ
Eaton Load Centers