Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHUFNFNS Eaton Load Centers, Unmetered Surface Pop With Twist Lock
CHUFNFNS Eaton Load Centers, Unmetered Surface Pop With Twist Lock
This item cannot be canceled or returned
Description
Unmetered Surface Pop With Twist Lock
Specifications
Specifications
| Manufacturer Part Number |
CHUFNFNS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton pedestal mount unmetered, Unmetered, 30A, 30A, None, Non-ground fault, Non-ground fault, None, Top, Surface, Circuits: 4, NEMA L5-30R, NEMA L5-30R, None, 3, 3, 0, 125V, 125V, None |
| Current Rating |
30 A |
| Number of Circuits |
4 |
| Approvals |
UL |
| Comments |
Unmetered |
| Net Weight |
20 lbs |
| Gross Weight |
20 lbs |
CHUFNFNS
Eaton Load Centers