Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHUHGJGB
POP: BACK TO BACK; UNMETERED; FEED;
This item cannot be canceled or returned
Description
POP: BACK TO BACK; UNMETERED; FEED;
Specifications
Specifications
| Manufacturer Part Number |
CHUHGJGB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton pedestal mount unmetered, Unmetered, 20A, 20A, None, Ground fault, Ground fault, None, Top, Back-to-back pedestal, Circuits: 4, NEMA L6-20R, NEMA L5-20R, None, 3, 3, 0, 250V, 125V, None |
| Current Rating |
20 A |
| Number of Circuits |
4 |
| Approvals |
UL |
| Comments |
Unmetered |
| Net Weight |
50 lbs |
| Gross Weight |
50 lbs |
CHUHGJGB
Eaton Load Centers