Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHUHN4N1NPX Eaton Load Centers, POP UM PED 6CKT 20/30/50
MFG Item Number
CHUHN4N1NPX
CHUHN4N1NPX Eaton Load Centers, POP UM PED 6CKT 20/30/50
MFG Item Number
CHUHN4N1NPX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CHUHN4N1NPX |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton pedestal mount unmetered, Unmetered, 20A, 30A, 50A, Non-ground fault, Non-ground fault, Non-ground fault, Top, Pedestal, Circuits: 6, NEMA L6-20R, NEMA TT-30R, NEMA 14-50R, 3, 3, 4, 250V, 125V, 250V |
| Current Rating |
50 A |
| Number of Circuits |
6 |
| Approvals |
UL |
| Comments |
Unmetered |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CHUHN4N1NPX
Eaton Load Centers