Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CHUJGJGJGP Eaton Load Centers, Unmtrd Ped Mount POP w/3 L5-20R Twstlk
MFG Item Number
CHUJGJGJGP

CHUJGJGJGP Eaton Load Centers, Unmtrd Ped Mount POP w/3 L5-20R Twstlk

MFG Item Number
CHUJGJGJGP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
CHUJGJGJGP
Unmtrd Ped Mount POP w/3 L5-20R Twstlk

Series Information

Specifications

Specifications
Manufacturer Part Number CHUJGJGJGP
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton pedestal mount unmetered, Unmetered, 20A, 20A, 20A, Ground fault, Ground fault, Ground fault, Top, Pedestal, Circuits: 4, NEMA L5-20R, NEMA L5-20R, NEMA L5-20R, 3, 3, 3, 125V, 125V, 125V
Current Rating 20 A
Number of Circuits 4
Approvals UL
Comments Unmetered
Net Weight 0 lbs
Gross Weight 1 lb