Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHUJNJNJNS Eaton Load Centers, Unmtrd Surf Mnt POP w/3 L5-20R Twstlk
MFG Item Number
CHUJNJNJNS
CHUJNJNJNS Eaton Load Centers, Unmtrd Surf Mnt POP w/3 L5-20R Twstlk
MFG Item Number
CHUJNJNJNS
This item cannot be canceled or returned
Description
Unmtrd Surf Mnt POP w/3 L5-20R Twstlk
Specifications
Specifications
| Manufacturer Part Number |
CHUJNJNJNS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton pedestal mount unmetered, Unmetered, 20A, 20A, 20A, Non-ground fault, Non-ground fault, Non-ground fault, Top, Surface, Circuits: 4, NEMA L5-20R, NEMA L5-20R, NEMA L5-20R, 3, 3, 3, 125V, 125V, 125V |
| Current Rating |
20 A |
| Number of Circuits |
4 |
| Approvals |
UL |
| Comments |
Unmetered |
| Net Weight |
16 lbs |
| Gross Weight |
16 lbs |
CHUJNJNJNS
Eaton Load Centers