Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHV-24L
24 PL TOP ENT HD 1 LEV PG21
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
24 PL TOP ENT HD 1 LEV PG21
Specifications
Specifications
| Manufacturer Part Number |
CHV-24L |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
24 PL TOP ENT HD 1 LEV PG21 |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
PG21 |
| Enclosure |
Hood/Top Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.415 lbs |
| Gross Weight |
0.415 lbs |
CHV-24L
ILME Plugs & Receptacles