Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHVT-06.4LG
6 PL HD W/LEV & GSKT 1/2in.
MFG Item Number
CHVT-06.4LG
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
6 PL HD W/LEV & GSKT 1/2in.
Specifications
Specifications
| Manufacturer Part Number |
CHVT-06.4LG |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
6 PL HD W/LEV & GSKT 1/2in. |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
NPT 1/2 |
| Enclosure |
Hood/Top Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.345 lbs |
| Gross Weight |
0.345 lbs |
CHVT-06.4LG
ILME Plugs & Receptacles