Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHWPS2040D
Water pmp press swth,Diaphr Act,20-40PSI
MFG Item Number
CHWPS2040D
This item cannot be canceled or returned
Description
Pressure Switches, Series
Water pmp press swth,Diaphr Act,20-40PSI
Specifications
Specifications
| Manufacturer Part Number |
CHWPS2040D |
| Manufacturer |
Eaton |
| Family Series |
Eaton Pressure Switches |
| Description |
Eaton pressure switch, Water pressure switch, NEMA 1, 20-40 PSI, Used with: Type CH Style 3/4 in Loadcenters |
| Pressure Range |
20-40 psi |
| Protection Rating |
NEMA 1 |
| Approvals |
CSA, UL |
| Net Weight |
0.9 lbs |
| Gross Weight |
1.5 lbs |
CHWPS2040D
Eaton Pressure Switches